Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrews, Brass, L:11/4in, 1/2"-13
- Mfr # BULK-BOLT-5407
- Zoro # G623726452
product price:Â
$
9.79
/ea
Key Features
Not Graded Material Grade/Class
System of Measurement
Inch
Type
Flanged Hex Cap Screws
Material
Brass
Head Type
Hex
Drive Type
External Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-5407
- Zoro #
- G623726452
- UPC #
- 197666246290
- Country of Origin
- Taiwan, Province of China
- Item
- Flange Bolt
- System of Measurement
- Inch
- Type
- Flanged Hex Cap Screws
- Material
- Brass
- Head Type
- Hex
- Drive Type
- External Hex
- Tensile Strength
- 40,000 psi
- Thread Style
- Fully Threaded
- Flange Type
- Standard
- Finish
- Plain
- Thread Type
- Coarse
- Material Grade/Class
- Not Graded
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fasteners for Insertion of Pre-Tapped Holes or for Use With Nuts
- Includes Washer
- No
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Fastener Length
- 1 1/4 in
- Thread Size
- 1/2"-13
- Overall Length
- 1 49/64 in
- Flange Diameter
- 1 5/64 in
- Head Height
- 33/64 in
- Head Width
- 3/4 in
- Drive Size
- 3/4 in
- Wire Rope Length
- 1 49/64 in
- Length
- 1 49/64 in
Description
Flange Bolt, Dimensional Standards Not Applicable, Drive Size 3/4 in, Fastener Length 1 1/4 in, Finish Plain, Flange Diameter 1 5/64 in, Flange Type Standard, Head Height 33/64 in, Head Width 3/4 in, Material Brass, Material Grade/Class Not Graded, Material Quality Standards Not Applicable, Minimum Thread Length Not Applicable, System of Measurement Inch, Tensile Strength 40,000 psi, Thread Size 1/2 In.-13, Thread Style Fully Threaded, Thread Type Coarse, Thread Direction Right Hand
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.