Shop USA INDUSTRIALS

HexCapScrews, SS, L:1in, 1/4"-20, PK25

  • Mfr # ZBOLT-5385
  • Zoro # G723726383

product price: 
$
11.45
/pk of 25, $0.46/ea

Key Features

System of Measurement
Inch
Head Type
Hex
Type
Flanged Hex Cap Screws
Material
Stainless Steel
For Use in Systems
General Purpose Threaded Fasteners for Insertion of Pre-Tapped Holes or for Use With Nuts
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZBOLT-5385
Zoro #
G723726383
UPC #
197666246078
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Fastener Length
1 in
Flange Diameter
33/64 in
Head Width
3/8 in
Overall Length
1 1/4 in
Head Height
1/4 in
Drive Size
3/8 in
Wire Rope Length
1 1/4 in
Length
1 1/4 in

Details

Item
Flange Bolt
System of Measurement
Inch
Head Type
Hex
Type
Flanged Hex Cap Screws
Material Grade/Class
18-8
Material
Stainless Steel
For Use in Systems
General Purpose Threaded Fasteners for Insertion of Pre-Tapped Holes or for Use With Nuts
Finish
Plain
Includes Washer
No
Thread Direction
Right Hand
Thread Style
Fully Threaded
Tensile Strength
100,000 psi
Thread Type
Coarse
Flange Type
Standard
Drive Type
Slotted
Shell Material
Stainless Steel

Description

Flange Bolt, Dimensional Standards Not Applicable, Drive Size 3/8 in, Fastener Length 1 in, Finish Plain, Flange Diameter 33/64 in, Flange Type Standard, Head Height 1/4 in, Head Width 3/8 in, Material Stainless Steel, Material Grade/Class 18-8, Material Quality Standards Not Applicable, Minimum Thread Length Not Applicable, System of Measurement Inch, Tensile Strength 100,000 psi, Thread Size 1/4 In.-20, Thread Style Fully Threaded, Thread Type Coarse, Thread Direction Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.