Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrews, SS, L:1in, #6-32, PK100
- Mfr # ZBOLT-5349
- Zoro # G823726337
product price:Â
$
11.89
/pk of 100, $0.12/ea
Key Features
Material
Stainless Steel
Type
Flanged Hex Cap Screws
System of Measurement
Inch
Head Type
Hex
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-5349
- Zoro #
- G823726337
- UPC #
- 197666245712
- Country of Origin
- Taiwan, Province of China
- Item
- Flange Bolt
- Material
- Stainless Steel
- Type
- Flanged Hex Cap Screws
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Head Type
- Hex
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fasteners for Insertion of Pre-Tapped Holes or for Use With Nuts
- Dimensional Standards
- ASME B18.6.3
- Drive Type
- Slotted
- Thread Type
- Coarse
- Includes Washer
- No
- Finish
- Plain
- Tensile Strength
- 100,000 psi
- Flange Type
- Standard
- Shell Material
- Stainless Steel
Description
Flange Bolt, Dimensional Standards ASME B18.6.3, Drive Size 1/4 in, Fastener Length 1 in, Finish Plain, Flange Diameter 21/64 in, Flange Type Standard, Head Height 1/8 in, Head Width 1/4 in, Material Stainless Steel, Material Grade/Class 18-8, Material Quality Standards Not Applicable, Minimum Thread Length Not Applicable, System of Measurement Inch, Tensile Strength 100,000 psi, Thread Size #6-32, Thread Style Fully Threaded, Thread Type Coarse, Thread Direction Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.