Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrews, SS, L:5/8in, 1/4"-20, PK25
- Mfr # ZBOLT-5382
- Zoro # G423726386
product price:Â
$
10.29
/pk of 25, $0.41/ea
Key Features
Material
Stainless Steel
System of Measurement
Inch
Head Type
Hex
Type
Flanged Hex Cap Screws
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-5382
- Zoro #
- G423726386
- UPC #
- 197666246047
- Country of Origin
- Taiwan, Province of China
- Item
- Flange Bolt
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- System of Measurement
- Inch
- Head Type
- Hex
- Type
- Flanged Hex Cap Screws
- Finish
- Plain
- Drive Type
- Slotted
- Tensile Strength
- 100,000 psi
- For Use in Systems
- General Purpose Threaded Fasteners for Insertion of Pre-Tapped Holes or for Use With Nuts
- Thread Direction
- Right Hand
- Flange Type
- Standard
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Includes Washer
- No
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 5/8 in
- Flange Diameter
- 33/64 in
- Overall Length
- 7/8 in
- Drive Size
- 3/8 in
- Head Width
- 3/8 in
- Head Height
- 1/4 in
- Wire Rope Length
- 7/8 in
- Length
- 7/8 in
Description
Flange Bolt, Dimensional Standards Not Applicable, Drive Size 3/8 in, Fastener Length 5/8 in, Finish Plain, Flange Diameter 33/64 in, Flange Type Standard, Head Height 1/4 in, Head Width 3/8 in, Material Stainless Steel, Material Grade/Class 18-8, Material Quality Standards Not Applicable, Minimum Thread Length Not Applicable, System of Measurement Inch, Tensile Strength 100,000 psi, Thread Size 1/4 In.-20, Thread Style Fully Threaded, Thread Type Coarse, Thread Direction Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.