Zoro Homepage

High Strength Buna-N Rubber Roll - 40A - 1/4" T x 36" W x 50 ft. L

  • Mfr # BULK-RS-BHS40-708

  • Zoro # G7790159


product price: $2,915.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Thickness
1/4"
Width
36"
Length
50 ft.
Material
Buna-N
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-BHS40-708
Zoro #
G7790159
UPC #
193005947835
Country of Origin
Unknown

Dimensions

Thickness
1/4"
Width
36"
Length
50 ft.

Details

Material
Buna-N
Color
Black
Backing Type
Plain
Compression Set
0.3
Durometer
40A
Density
1.35 g/cm3
Tensile Strength
1,500 psi
Texture
Smooth
Temperature Range
-30 Degrees to 250 Degrees F
Shape
Roll
Thickness Tolerance
(-0.026" - +0.026")
Elongation
3.8
Standards
ASTM D2000 BF 410
Grade
High Strength
Tear Strength
20 N/mm

Description

High Strength Buna-N Rubber Roll No Adhesive - 40A - 1/4" Thick x 36" Wide x 50 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.