High Strength Buna-N Rubber Roll - 40A - 3/8" T x 36" W x 60 ft. L

  • Mfr # BULK-RS-BHS40-217

  • Zoro # G7790253


product price:  $5,576.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Thickness
3/8"
Width
36"
Length
60 ft.
Material
Buna-N
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-BHS40-217
Zoro #
G7790253
UPC #
193005412722
Country of Origin
Unknown

Dimensions

Thickness
3/8"
Width
36"
Length
60 ft.

Details

Material
Buna-N
Color
Black
Backing Type
Plain
Thickness Tolerance
(-0.035" - +0.035")
Compression Set
0.3
Standards
ASTM D2000 BF 410
Texture
Smooth
Shape
Roll
Elongation
3.8
Density
1.35 g/cm3
Tensile Strength
1,500 psi
Grade
High Strength
Temperature Range
-30 Degrees to 250 Degrees F
Durometer
40A
Tear Strength
20 N/mm

Description

High Strength Buna-N Rubber Roll No Adhesive - 40A - 3/8" Thick x 36" Wide x 60 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.