High Strength Buna-N Rubber Roll - 50A - 3/8" T x 36" W x 40 ft. L

  • Mfr # BULK-RS-BHS50-686

  • Zoro # G7788689


product price:  $2,746.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Thickness
3/8"
Width
36"
Length
40 ft.
Material
Buna-N
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-BHS50-686
Zoro #
G7788689
UPC #
193005947682
Country of Origin
Unknown

Dimensions

Thickness
3/8"
Width
36"
Length
40 ft.

Details

Material
Buna-N
Color
Black
Backing Type
Plain
Density
1.35 g/cm3
Grade
High Strength
Standards
ASTM D2000 BF 510
Durometer
50A
Tensile Strength
1,500 psi
Shape
Roll
Elongation
3.8
Thickness Tolerance
(-0.035" - +0.035")
Texture
Smooth
Compression Set
0.3
Temperature Range
-30 Degrees to 250 Degrees F
Tear Strength
20 N/mm

Description

High Strength Buna-N Rubber Roll No Adhesive - 50A - 3/8" Thick x 36" Wide x 40 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.