.jpg)
High Strength Buna-N Rubber Roll - 70A - 1/4" T x 36" W x 20 ft. L
Mfr # BULK-RS-BHS70-667
Zoro # G7794611
product price:Â $1,025.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/4"
Width
36"
Length
20 ft.
Material
Buna-N
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-BHS70-667
Zoro #
G7794611
UPC #
193005953621
Country of Origin
Unknown
Dimensions
Thickness
1/4"
Width
36"
Length
20 ft.
Details
Material
Buna-N
Color
Black
Backing Type
Plain
Grade
High Strength
Temperature Range
-30 Degrees to 250 Degrees F
Standards
ASTM D2000 BF 710
Density
1.35 g/cm3
Durometer
70A
Thickness Tolerance
(-0.026" - +0.026")
Elongation
3.8
Shape
Roll
Tensile Strength
1,500 psi
Texture
Smooth
Compression Set
0.3
Tear Strength
20 N/mm
Description
High Strength Buna-N Rubber Roll No Adhesive - 70A - 1/4" Thick x 36" Wide x 20 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.