High Strength Buna-N Rubber Sheet - 40A - 3/32" T x 18" W x 18" L

  • Mfr # BULK-RS-BHS40-639

  • Zoro # G7792204


product price:  $18.15
/ea
Sold in multiples of 6 for $108.90

Key Features

Thickness
3/32"
Width
18"
Length
18"
Material
Buna-N
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-BHS40-639
Zoro #
G7792204
UPC #
193005945954
Country of Origin
Unknown

Dimensions

Thickness
3/32"
Width
18"
Length
18"

Details

Material
Buna-N
Color
Black
Backing Type
Plain
Grade
High Strength
Compression Set
0.3
Elongation
3.8
Durometer
40A
Tensile Strength
1,500 psi
Texture
Smooth
Standards
ASTM D2000 BF 410
Shape
Sheet
Temperature Range
-30 Degrees to 250 Degrees F
Thickness Tolerance
(-0.013" - +0.013")
Density
1.35 g/cm3
Tear Strength
20 N/mm

Description

High Strength Buna-N Rubber Sheet No Adhesive - 40A - 3/32" Thick x 18" Wide x 18" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.