High Strength Buna-N Rubber Sheet - 50A - 3/16" T x 18" W x 36" L

  • Mfr # BULK-RS-BHS50-639

  • Zoro # G7792609


product price:  $76.75
/ea
Sold in multiples of 2 for $153.50
Free Shipping & Returns

Key Features

Thickness
3/16"
Width
18"
Length
36"
Material
Buna-N
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-BHS50-639
Zoro #
G7792609
UPC #
193005946388
Country of Origin
Unknown

Dimensions

Thickness
3/16"
Width
18"
Length
36"

Details

Material
Buna-N
Color
Black
Backing Type
Plain
Compression Set
0.3
Density
1.35 g/cm3
Texture
Smooth
Grade
High Strength
Elongation
3.8
Thickness Tolerance
(-0.022" - +0.022")
Shape
Sheet
Standards
ASTM D2000 BF 510
Durometer
50A
Tensile Strength
1,500 psi
Temperature Range
-30 Degrees to 250 Degrees F
Tear Strength
20 N/mm

Description

High Strength Buna-N Rubber Sheet No Adhesive - 50A - 3/16" Thick x 18" Wide x 36" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.