.jpg)
High Strength Buna-N Rubber Sheet - 60A - 1" T x 6" W x 6" L
Mfr # BULK-RS-BHS60-446
Zoro # G7791732
product price:Â $19.45
/ea
Sold in multiples of 5 for $97.25
Key Features
Thickness
1"
Width
6"
Length
6"
Material
Buna-N
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RS-BHS60-446
Zoro #
G7791732
UPC #
193005945299
Country of Origin
Unknown
Dimensions
Thickness
1"
Width
6"
Length
6"
Details
Material
Buna-N
Color
Black
Backing Type
Plain
Grade
High Strength
Durometer
60A
Elongation
3.8
Tensile Strength
1,500 psi
Standards
ASTM D2000 BF 610
Shape
Sheet
Temperature Range
-30 Degrees to 250 Degrees F
Texture
Smooth
Thickness Tolerance
(-0.061" - +0.061")
Density
1.35 g/cm3
Compression Set
0.3
Tear Strength
20 N/mm
Description
High Strength Buna-N Rubber Sheet No Adhesive - 60A - 1" Thick x 6" Wide x 6" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.