.jpg)
High Strength Buna-N Rubber Sheet - 60A - 1/32" T x 6" W x 6" L
Mfr # BULK-RS-BHS60-437
Zoro # G7794654
product price:Â $3.45
/ea
Sold in multiples of 33 for $113.85
Key Features
Thickness
1/32"
Width
6"
Length
6"
Material
Buna-N
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-BHS60-437
Zoro #
G7794654
UPC #
193005945206
Country of Origin
Unknown
Dimensions
Thickness
1/32"
Width
6"
Length
6"
Details
Material
Buna-N
Color
Black
Backing Type
Plain
Thickness Tolerance
(0.000" - +0.016")
Grade
High Strength
Tensile Strength
1,500 psi
Compression Set
0.3
Durometer
60A
Temperature Range
-30 Degrees to 250 Degrees F
Shape
Sheet
Texture
Smooth
Standards
ASTM D2000 BF 610
Elongation
3.8
Density
1.35 g/cm3
Tear Strength
20 N/mm
Description
High Strength Buna-N Rubber Sheet No Adhesive - 60A - 1/32" Thick x 6" Wide x 6" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.