Shop USA INDUSTRIALS
See all product information
Create Account
High Strength Buna-N Rubber w Adhesive - 50A - 1/8" T x 36" W x 60" L
- Mfr # BULK-RS-BHS50-784
- Zoro # G7790813
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/8 in
Width
36 in
Length
5 ft.
Material
Buna-N
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-RS-BHS50-784
- Zoro #
- G7790813
- UPC #
- 193005948948
- Country of Origin
- Unknown
- Material
- Buna-N
- Color
- Black
- Backing Type
- Acrylic Adhesive
- Temperature Range
- -30 Degrees to 250 Degrees F
- Elongation
- 3.8
- Minimum Adhesive Temperature
- -30 Degrees F
- Shape
- Sheet
- Density
- 1.35 g/cm3
- Texture
- Smooth
- Tensile Strength
- 1,500 psi
- Compression Set
- 0.3
- Maximum Adhesive Temperature
- 230 Degrees F
- Thickness Tolerance
- (-0.017" - +0.017")
- Grade
- High Strength
- Durometer
- 50A
- Standards
- ASTM D2000 BF 510
- Tear Strength
- 20 N/mm
Dimensions
- Thickness
- 1/8 in
- Width
- 36 in
- Length
- 5 ft.
Description
High Strength Buna-N Rubber Roll with Acrylic Adhesive - 50A - 1/8" Thick x 36" Wide x 60" Long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.