.jpg)
High Strength Buna-N Rubber w Adhesive - 50A - 3/16" T x 18" W x 18" L
Mfr # BULK-RS-BHS50-762
Zoro # G7793421
product price:Â $34.35
/ea
Sold in multiples of 3 for $103.05
Key Features
Thickness
3/16"
Width
18"
Length
18"
Material
Buna-N
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BULK-RS-BHS50-762
Zoro #
G7793421
UPC #
193005948337
Country of Origin
Unknown
Dimensions
Thickness
3/16"
Width
18"
Length
18"
Details
Material
Buna-N
Color
Black
Backing Type
Acrylic Adhesive
Thickness Tolerance
(-0.022" - +0.022")
Compression Set
0.3
Shape
Sheet
Standards
ASTM D2000 BF 510
Durometer
50A
Minimum Adhesive Temperature
-30 Degrees F
Elongation
3.8
Tensile Strength
1,500 psi
Maximum Adhesive Temperature
230 Degrees F
Density
1.35 g/cm3
Texture
Smooth
Temperature Range
-30 Degrees to 250 Degrees F
Grade
High Strength
Tear Strength
20 N/mm
Description
High Strength Buna-N Rubber Sheet with Acrylic Adhesive - 50A - 3/16" Thick x 18" Wide x 18" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.