High Strength Neoprene Rubber Roll 30A 332 Thick x 36 Wide x 60 ft Long

  • Mfr # BULK-RS-NHS30-3

  • Zoro # G707032639


product price:  $2,257.99
/ea
Free Shipping & Returns

Key Features

Thickness
3/32"
Width
36"
Length
720"
Material
Neoprene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-NHS30-3
Zoro #
G707032639
UPC #
193005119584
Country of Origin
China

Dimensions

Thickness
3/32"
Width
36"
Length
720"

Details

Item
Multipurpose Neoprene Rubber Sheets, Strips & Rolls
Material
Neoprene
Color
Black
Backing Type
Plain
Shape
Roll
Tensile Strength
1,200 psi
Tear Strength
20 N/mm
Standards
ASTM D2000 BC 310
Texture
Smooth
Compression Set
0.3
Temperature Range
-30° to 250° F
Durometer
30A
Elongation
3.5
Grade
High Strength
Density
1.35 g/cm3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.