.jpg)
High Strength Neoprene Rubber Roll - 40A - 1" T x 36" W x 20 ft. L
Mfr # BULK-RS-NHS40-241
Zoro # G7793114
product price:Â $4,604.99
/eaKey Features
Thickness
1"
Width
36"
Length
20 ft.
Material
Neoprene
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-NHS40-241
Zoro #
G7793114
UPC #
193005414818
Country of Origin
Unknown
Dimensions
Thickness
1"
Width
36"
Length
20 ft.
Details
Material
Neoprene
Color
Black
Backing Type
Plain
Standards
ASTM D2000 BC 410
Elongation
3.8
Tensile Strength
1,500 psi
Thickness Tolerance
(-0.061" - +0.061")
Compression Set
0.3
Shape
Roll
Grade
High Strength
Durometer
40A
Texture
Smooth
Density
1.35 g/cm3
Temperature Range
-30 Degrees to 250 Degrees F
Tear Strength
20 N/mm
Description
High Strength Neoprene Rubber Roll No Adhesive - 40A - 1" Thick x 36" Wide x 20 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.