.jpg)
High Strength Neoprene Rubber Roll - 60A - 1/4" T x 36" W x 60 ft. L
Mfr # BULK-RS-NHS60-237
Zoro # G7794252
product price:Â $2,918.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Thickness
1/4"
Width
36"
Length
60 ft.
Material
Neoprene
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-NHS60-237
Zoro #
G7794252
UPC #
193005414979
Country of Origin
Unknown
Dimensions
Thickness
1/4"
Width
36"
Length
60 ft.
Details
Material
Neoprene
Color
Black
Backing Type
Plain
Tensile Strength
1,500 psi
Durometer
60A
Elongation
3.8
Grade
High Strength
Texture
Smooth
Standards
ASTM D2000 BC 610
Shape
Roll
Temperature Range
-30 Degrees to 250 Degrees F
Density
1.35 g/cm3
Thickness Tolerance
(-0.026" - +0.026")
Compression Set
0.3
Tear Strength
20 N/mm
Description
High Strength Neoprene Rubber Roll No Adhesive - 60A - 1/4" Thick x 36" Wide x 60 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.