.jpg)
High Strength Neoprene Rubber Roll - 70A - 1/32" T x 36" W x 50 ft. L
Mfr # BULK-RS-NHS70-232
Zoro # G7796063
product price:Â $356.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/32"
Width
36"
Length
50 ft.
Material
Neoprene
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RS-NHS70-232
Zoro #
G7796063
UPC #
193005415020
Country of Origin
Unknown
Dimensions
Thickness
1/32"
Width
36"
Length
50 ft.
Details
Material
Neoprene
Color
Black
Backing Type
Plain
Thickness Tolerance
(0.000" - +0.016")
Shape
Roll
Temperature Range
-30 Degrees to 250 Degrees F
Compression Set
0.3
Elongation
3.8
Density
1.35 g/cm3
Texture
Smooth
Grade
High Strength
Standards
ASTM D2000 BC 710
Durometer
70A
Tensile Strength
1,500 psi
Tear Strength
20 N/mm
Description
High Strength Neoprene Rubber Roll No Adhesive - 70A - 1/32" Thick x 36" Wide x 50 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.