High Strength Neoprene Rubber Sheet - 40A - 1/32" T x 18" W x 36" L

  • Mfr # BULK-RS-NHS40-647

  • Zoro # G7795932


product price:  $14.19
/ea
Sold in multiples of 7 for $99.33

Key Features

Rubber Thickness
1/32"
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NHS40-647
Zoro #
G7795932
UPC #
193005935771
Country of Origin
Unknown

Dimensions

Rubber Thickness
1/32"
Rubber Width
18"
Rubber Length
36"

Details

Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
40A
Backing Type
Plain
Tensile Strength (PSI)
1,500 psi
Elongation
3.8
Standards
ASTM D2000 BC 410
Grade
High Strength
Compression Set
0.3
Thickness Tolerance
(0.000" - +0.016")
Shape
Sheet
Texture
Smooth
Density
1.35 g/cm3
Tear Strength
20 N/mm

Description

High Strength Neoprene Rubber Sheet No Adhesive - 40A - 1/32" Thick x 18" Wide x 36" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.