.jpg)
High Strength Neoprene Rubber Sheet - 50A - 1/16" T x 6" W x 12" L
Mfr # BULK-RS-NHS50-448
Zoro # G7795144
product price:Â $4.45
/ea
Sold in multiples of 22 for $97.90
Key Features
Rubber Thickness
1/16"
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-NHS50-448
Zoro #
G7795144
UPC #
193005935061
Country of Origin
Unknown
Dimensions
Rubber Thickness
1/16"
Rubber Width
6"
Rubber Length
12"
Details
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
50A
Backing Type
Plain
Tensile Strength (PSI)
1,500 psi
Elongation
3.8
Standards
ASTM D2000 BC 510
Grade
High Strength
Thickness Tolerance
(-0.011" - +0.011")
Shape
Sheet
Compression Set
0.3
Density
1.35 g/cm3
Texture
Smooth
Tear Strength
20 N/mm
Description
High Strength Neoprene Rubber Sheet No Adhesive - 50A - 1/16" Thick x 6" Wide x 12" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.