.jpg)
High Strength Neoprene Rubber Sheet - 50A - 1/4" T x 18" W x 18" L
Mfr # BULK-RS-NHS50-642
Zoro # G7797341
product price:Â $41.79
/ea
Sold in multiples of 3 for $125.37
Key Features
Rubber Thickness
1/4"
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-NHS50-642
Zoro #
G7797341
UPC #
193005935993
Country of Origin
Unknown
Dimensions
Rubber Thickness
1/4"
Rubber Width
18"
Rubber Length
18"
Details
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
50A
Backing Type
Plain
Tensile Strength (PSI)
1,500 psi
Elongation
3.8
Standards
ASTM D2000 BC 510
Grade
High Strength
Compression Set
0.3
Shape
Sheet
Texture
Smooth
Thickness Tolerance
(-0.026" - +0.026")
Density
1.35 g/cm3
Tear Strength
20 N/mm
Description
High Strength Neoprene Rubber Sheet No Adhesive - 50A - 1/4" Thick x 18" Wide x 18" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.