.jpg)
High Strength Neoprene Rubber Sheet - 70A - 3/8" T x 18" W x 36" L
Mfr # BULK-RS-NHS70-653
Zoro # G7798005
product price:Â $104.99
/ea
Free Shipping & Returns
Key Features
Rubber Thickness
3/8"
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-NHS70-653
Zoro #
G7798005
UPC #
193005936709
Country of Origin
Unknown
Dimensions
Rubber Thickness
3/8"
Rubber Width
18"
Rubber Length
36"
Details
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
70A
Backing Type
Plain
Tensile Strength (PSI)
1,500 psi
Elongation
3.8
Standards
ASTM D2000 BC 710
Grade
High Strength
Thickness Tolerance
(-0.035" - +0.035")
Density
1.35 g/cm3
Compression Set
0.3
Texture
Smooth
Shape
Sheet
Tear Strength
20 N/mm
Description
High Strength Neoprene Rubber Sheet No Adhesive - 70A - 3/8" Thick x 18" Wide x 36" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.