.jpg)
High Strength Neoprene Rubber Strip - 60A - 3/32" T x 3/4" W x 10ft. L
Mfr # BULK-RS-NHS60-409
Zoro # G7756513
product price:Â $12.55
/ea
Sold in multiples of 8 for $100.40
Key Features
Rubber Thickness
3/32"
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-NHS60-409
Zoro #
G7756513
UPC #
193005960056
Country of Origin
Unknown
Dimensions
Rubber Thickness
3/32"
Rubber Width
3/4"
Rubber Length
10 ft.
Details
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
1,500 psi
Elongation
3.8
Standards
ASTM D2000 BC 610
Grade
High Strength
Density
1.35 g/cm3
Compression Set
0.3
Texture
Smooth
Thickness Tolerance
(-0.013" - +0.013")
Shape
Strip
Tear Strength
20 N/mm
Description
High Strength Neoprene Rubber Strip No Adhesive - 60A - 3/32" Thick x 3/4" Wide x 10ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.