HS Buna-N Rubber w Adhesive - 40A - 3/16" T x 36" W x 30 ft. L
- Mfr # BULK-RS-BHS40-32
- Zoro # G7824343
product price:Â
$
2,386.99
/ea
Free Shipping & Returns
Key Features
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
40A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
1,500 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-RS-BHS40-32
- Zoro #
- G7824343
- UPC #
- 193005949280
- Country of Origin
- Unknown
- Max Temp (F)
- 250 Degrees F
- Min. Temp. (F)
- -30 Degrees F
- Durometer
- 40A
- Backing Type
- Acrylic Adhesive
- Tensile Strength (PSI)
- 1,500 psi
- Elongation
- 3.8
- Standards
- ASTM D2000 BF 410
- Grade
- High Strength
- Color
- Black
- Material
- Buna-N
- Temperature Range - Adhesives
- -30 Degrees to 230 Degrees F
- Thickness Tolerance
- (-0.022" - +0.022")
- Texture
- Smooth
- Density
- 1.35 g/cm3
- Compression Set
- 0.3
- Shape
- Roll
- Tear Strength
- 20 N/mm
Dimensions
- Width
- 36"
- Length
- 30 ft.
- Thickness
- 3/16"
Description
High Strength Buna-N Rubber Roll with Acrylic Adhesive - 40A - 3/16" Thick x 36" Wide x 30 ft. Long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.