.jpg)
HS Buna-N Rubber w Adhesive - 50A - 3/16" T x 6" W x 10ft. L
Mfr # BULK-RS-BHS50-726
Zoro # G7812093
product price:Â $163.99
/ea
Free Shipping & Returns
Key Features
Rubber Length
10 ft.
Rubber Material
Buna-N
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-BHS50-726
Zoro #
G7812093
UPC #
193005962180
Country of Origin
Unknown
Dimensions
Rubber Thickness
3/16"
Rubber Width
6"
Rubber Length
10 ft.
Details
Rubber Material
Buna-N
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
50A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
3.8
Standards
ASTM D2000 BF 510
Grade
High Strength
Thickness Tolerance
(-0.022" - +0.022")
Density
1.35 g/cm3
Compression Set
0.3
Texture
Smooth
Shape
Strip
Temperature Range - Adhesives
-30 Degrees to 230 Degrees F
Tear Strength
20 N/mm
Description
High Strength Buna-N Rubber Strip with Acrylic Adhesive - 50A - 3/16" Thick x 6" Wide x 10ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.