HS Buna-N Rubber w Adhesive - 70A - 3/16" T x 3/4" W x 10ft. L

  • Mfr # BULK-RS-BHS70-179

  • Zoro # G7818159


product price:  $24.45
/ea
Sold in multiples of 5 for $122.25

Key Features

Rubber Material
Buna-N
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
70A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-BHS70-179
Zoro #
G7818159
UPC #
193005961954
Country of Origin
Unknown

Dimensions

Rubber Thickness
3/16"
Rubber Width
3/4"
Rubber Length
10 ft.

Details

Rubber Material
Buna-N
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
70A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
3.8
Standards
ASTM D2000 BF 710
Grade
High Strength
Shape
Strip
Temperature Range - Adhesives
-30 Degrees to 230 Degrees F
Thickness Tolerance
(-0.022" - +0.022")
Density
1.35 g/cm3
Texture
Smooth
Compression Set
0.3
Tear Strength
20 N/mm

Description

High Strength Buna-N Rubber Strip with Acrylic Adhesive - 70A - 3/16" Thick x 3/4" Wide x 10ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.