HS EPDM Rubber Strip No Adhesive, 60A, 1/32"T x 1"W x 10 Ft L

  • Mfr # BULK-RS-E60HT-80

  • Zoro # G2419446


product price:  $13.15
/ea
Sold in multiples of 8 for $105.20

Key Features

Rubber Length
10 ft
Rubber Material
EPDM
Durometer
60 A
Backing Type
Non-Adhesive
Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-E60HT-80
Zoro #
G2419446
UPC #
193005334376
Country of Origin
China

Dimensions

Rubber Thickness
1/32 in
Rubber Width
1 in
Rubber Length
10 ft
Thickness
1/32 in
Width
1 in
Length
10 ft

Details

Item
Rubber Strip
Rubber Material
EPDM
Durometer
60 A
Backing Type
Non-Adhesive
Material
EPDM

Description

HS EPDM Rubber Strip,No Adhesive,60A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.