
HS EPDM Rubber Strip No Adhesive, 60A, 1/4"T x 1/2"W x 10 Ft L
Mfr # BULK-RS-E60HT-88
Zoro # G2419489
product price:Â $32.55
/ea
Sold in multiples of 4 for $130.20
Key Features
Rubber Length
10 ft
Rubber Material
EPDM
Durometer
60 A
Backing Type
Non-Adhesive
Thickness
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-E60HT-88
Zoro #
G2419489
UPC #
193005334451
Country of Origin
China
Dimensions
Rubber Thickness
1/4 in
Rubber Width
1/2 in
Rubber Length
10 ft
Thickness
1/4 in
Width
1/2 in
Length
10 ft
Details
Item
Rubber Strip
Rubber Material
EPDM
Durometer
60 A
Backing Type
Non-Adhesive
Material
EPDM
Description
HS EPDM Rubber Strip,No Adhesive,60A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.