HS Neoprene Rubber w Adhesive - 40A - 1/32" T x 3/4" W x 10ft. L

  • Mfr # BULK-RS-NHS40-149

  • Zoro # G7815164


product price:  $10.65
/ea
Sold in multiples of 9 for $95.85

Key Features

Rubber Thickness
1/32"
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-NHS40-149
Zoro #
G7815164
UPC #
193005960438
Country of Origin
Unknown

Dimensions

Rubber Thickness
1/32"
Rubber Width
3/4"
Rubber Length
10 ft.

Details

Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
40A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
3.8
Standards
ASTM D2000 BC 410
Grade
High Strength
Temperature Range - Adhesives
-30 Degrees to 230 Degrees F
Compression Set
0.3
Texture
Smooth
Density
1.35 g/cm3
Shape
Strip
Thickness Tolerance
(0.000" - +0.016")
Tear Strength
20 N/mm

Description

High Strength Neoprene Rubber Strip with Acrylic Adhesive - 40A - 1/32" Thick x 3/4" Wide x 10ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.