.jpg)
HS Neoprene Rubber w Adhesive - 40A - 1/8" T x 1/4" W x 10ft. L
Mfr # BULK-RS-NHS40-167
Zoro # G7809722
product price:Â $9.19
/ea
Sold in multiples of 10 for $91.90
Key Features
Rubber Thickness
1/8"
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-NHS40-167
Zoro #
G7809722
UPC #
193005960469
Country of Origin
Unknown
Dimensions
Rubber Thickness
1/8"
Rubber Width
1/4"
Rubber Length
10 ft.
Details
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
40A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
3.8
Standards
ASTM D2000 BC 410
Grade
High Strength
Texture
Smooth
Shape
Strip
Density
1.35 g/cm3
Compression Set
0.3
Thickness Tolerance
(-0.017" - +0.017")
Temperature Range - Adhesives
-30 Degrees to 230 Degrees F
Tear Strength
20 N/mm
Description
High Strength Neoprene Rubber Strip with Acrylic Adhesive - 40A - 1/8" Thick x 1/4" Wide x 10ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.