HS Neoprene Rubber w Adhesive - 50A - 1/8" T x 36" W x 30 ft. L

  • Mfr # BULK-RS-NHS50-31

  • Zoro # G7818140


product price:  $1,272.99
/ea
Free Shipping & Returns

Key Features

Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
50A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
1,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-NHS50-31
Zoro #
G7818140
UPC #
193005940300
Country of Origin
Unknown

Dimensions

Thickness
1/8"
Length
30 ft.
Width
36"

Details

Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
50A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
3.8
Standards
ASTM D2000 BC 510
Grade
High Strength
Material
Neoprene
Color
Black
Temperature Range - Adhesives
-30 Degrees to 230 Degrees F
Density
1.35 g/cm3
Texture
Smooth
Shape
Roll
Compression Set
0.3
Thickness Tolerance
(-0.017" - +0.017")
Tear Strength
20 N/mm

Description

High Strength Neoprene Rubber Roll with Acrylic Adhesive - 50A - 1/8" Thick x 36" Wide x 30 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.