.jpg)
HS Neoprene Rubber w Adhesive - 60A - 3/4" T x 36" W x 60" L
Mfr # BULK-RS-NHS60-800
Zoro # G7822462
product price:Â $1,007.99
/ea
Free Shipping & Returns
Key Features
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
1,500 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-NHS60-800
Zoro #
G7822462
UPC #
193005939731
Country of Origin
Unknown
Dimensions
Width
36"
Length
5 ft.
Thickness
3/4"
Details
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
3.8
Standards
ASTM D2000 BC 610
Grade
High Strength
Material
Neoprene
Color
Black
Texture
Smooth
Compression Set
0.3
Temperature Range - Adhesives
-30 Degrees to 230 Degrees F
Density
1.35 g/cm3
Shape
Sheet
Thickness Tolerance
(-0.059" - +0.059")
Tear Strength
20 N/mm
Description
High Strength Neoprene Rubber Roll with Acrylic Adhesive - 60A - 3/4" Thick x 36" Wide x 60" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.