.jpg)
HS Neoprene Rubber w Adhesive - 60A - 3/8" T x 36" W x 30 ft. L
Mfr # BULK-RS-NHS60-34
Zoro # G7808970
product price:Â $2,896.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
1,500 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-NHS60-34
Zoro #
G7808970
UPC #
193005110468
Country of Origin
Unknown
Dimensions
Width
36"
Length
30 ft.
Thickness
3/8"
Details
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
3.8
Standards
ASTM D2000 BC 610
Grade
High Strength
Color
Black
Material
Neoprene
Thickness Tolerance
(-0.035" - +0.035")
Compression Set
0.3
Temperature Range - Adhesives
-30 Degrees to 230 Degrees F
Shape
Roll
Texture
Smooth
Density
1.35 g/cm3
Tear Strength
20 N/mm
Description
High Strength Neoprene Rubber Roll with Acrylic Adhesive - 60A - 3/8" Thick x 36" Wide x 30 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.