HS Neoprene Rubber w Adhesive - 70A - 3/8" T x 18" W x 18" L

  • Mfr # BULK-RS-NHS70-775

  • Zoro # G7812434


product price:  $61.45
/ea
Sold in multiples of 2 for $122.90

Key Features

Rubber Thickness
3/8"
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-NHS70-775
Zoro #
G7812434
UPC #
193005939274
Country of Origin
Unknown

Dimensions

Rubber Thickness
3/8"
Rubber Width
18"
Rubber Length
18"

Details

Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
70A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
3.8
Standards
ASTM D2000 BC 710
Grade
High Strength
Temperature Range - Adhesives
-30 Degrees to 230 Degrees F
Density
1.35 g/cm3
Texture
Smooth
Shape
Sheet
Compression Set
0.3
Thickness Tolerance
(-0.035" - +0.035")
Tear Strength
20 N/mm

Description

High Strength Neoprene Rubber Sheet with Acrylic Adhesive - 70A - 3/8" Thick x 18" Wide x 18" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.