HS Rnfcd Buna-N Rubber Sheet No Adh, 60A, 1/16"T x 6"W x 6"L

  • Mfr # BULK-RS-HFR60-219

  • Zoro # G2418825


product price:  $7.15
/ea
Sold in multiples of 15 for $107.25

Key Features

Rubber Width
6 in
Rubber Length
6 in
Rubber Material
Buna-N
Durometer
60 A
Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-HFR60-219
Zoro #
G2418825
UPC #
193005344542
Country of Origin
China

Dimensions

Rubber Thickness
1/16 in
Rubber Width
6 in
Rubber Length
6 in
Thickness
1/16 in
Length
6 in
Width
6 in

Details

Item
HS Rnfcd Rubber Sheet
Rubber Material
Buna-N
Durometer
60 A
Backing Type
Non-Adhesive
Material
Buna-N

Description

HS Rnfcd Buna-N Rubber Sheet,No Adh,60A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.