Shop USA INDUSTRIALS
See all product information
Create Account
HS Rnfcd Neoprene Rubber Sheet No Adh, 70A, 1/8"T x 6"W x 6"L
- Mfr # BULK-RS-NFR70-220
- Zoro # G2415718
product price:Â
$
13.55
/ea
Sold in multiples of 9 for
$121.95
Key Features
Rubber Width
6 in
Rubber Material
Neoprene
Durometer
70 A
Thickness
1/8 in
Material
Neoprene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-RS-NFR70-220
- Zoro #
- G2415718
- UPC #
- 193005344641
- Country of Origin
- China
Dimensions
- Rubber Thickness
- 1/8 in
- Rubber Width
- 6 in
- Rubber Length
- 6 in
- Thickness
- 1/8 in
- Length
- 6 in
- Width
- 6 in
Details
- Item
- HS Rnfcd Rubber Sheet
- Rubber Material
- Neoprene
- Durometer
- 70 A
- Backing Type
- Non-Adhesive
- Material
- Neoprene
Description
HS Rnfcd Neoprene Rubber Sheet,No Adh
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.