HS Rnfcd Neoprene Rubber Sheet w Adh, 70A, 1/4"T x 6"W x 6"L

  • Mfr # BULK-RS-NFR70-229

  • Zoro # G2415824


product price:  $25.49
/ea
Sold in multiples of 4 for $101.96

Key Features

Rubber Width
6 in
Rubber Material
Neoprene
Durometer
70 A
Material
Neoprene
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-NFR70-229
Zoro #
G2415824
UPC #
193005344689
Country of Origin
China

Dimensions

Rubber Thickness
1/4 in
Rubber Width
6 in
Rubber Length
6 in
Thickness
1/4 in
Length
6 in
Width
6 in

Details

Item
HS Rnfcd Rubber Sheet
Rubber Material
Neoprene
Durometer
70 A
Backing Type
Adhesive
Material
Neoprene

Description

HS Rnfcd Neoprene Rubber Sheet,w/Adh7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.