HS Rnfcd Neoprene Rubber Sheet w Adh, 70A, 1/8"T x 12"W x 12"L

  • Mfr # BULK-RS-NFR70-52

  • Zoro # G2415709


product price:  $43.19
/ea
Sold in multiples of 3 for $129.57

Key Features

Rubber Width
1 ft
Rubber Material
Neoprene
Durometer
70 A
Material
Neoprene
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-NFR70-52
Zoro #
G2415709
UPC #
193005108564
Country of Origin
China

Dimensions

Rubber Thickness
1/8 in
Rubber Width
1 ft
Rubber Length
1 ft
Thickness
1/8 in
Width
1 ft
Length
1 ft

Details

Item
HS Rnfcd Rubber Sheet
Rubber Material
Neoprene
Durometer
70 A
Backing Type
Adhesive
Material
Neoprene

Description

HS Rnfcd Neoprene Rubber Sheet,w/Adh7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.