
Lag Screw, 1/2"-6, 2 in, Steel, Black Oxide Hex External Hex Drive
Mfr # BULK-SCRW-10199
Zoro # G709259270
product price:Â $2.59
/ea
Sold in multiples of 200 for $518.00
Key Features
External Hex Drive
System of Measurement
Inch
Material
Steel
Finish
Black Oxide
Collated
Non-Collated
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-SCRW-10199
Zoro #
G709259270
UPC #
-
Country of Origin
China
Dimensions
Screw Size
1/2"-6
Fastener Length
2 in
Details
System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Black Oxide
Collated
Non-Collated
Thread Style
Partially Threaded
Item
Lag Screw
Interior/Exterior
Interior/Exterior
Standards
ASME B18.2.1
Tip Type
Gimlet Point
Head Style
Hex
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.