Lag Screw, 1/4"-10, 1 3/4 in, Steel, Hot Dip Galvanized Hex External Hex Drive
- Mfr # BULK-SCRW-10223
- Zoro # G709259355
product price:Â
$
0.57
/ea
Sold in multiples of 700 for
$399.00
Key Features
External Hex Drive
System of Measurement
Inch
Screw Size
1/4"-10
Fastener Length
1 3/4 in
Material
Steel
Finish
Hot Dip Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-SCRW-10223
- Zoro #
- G709259355
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Inch
- Drive
- External Hex
- Material
- Steel
- Finish
- Hot Dip Galvanized
- Collated
- Non-Collated
- Thread Style
- Partially Threaded
- Item
- Lag Screw
- Interior/Exterior
- Interior/Exterior
- Standards
- ASME B18.2.1
- Head Style
- Hex
- Tip Type
- Gimlet Point
Dimensions
- Screw Size
- 1/4"-10
- Fastener Length
- 1 3/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.