
Shop USA INDUSTRIALS
See all product information
Lag Screw, 1/4"-10, 3 1/4 in, Steel, Zinc Plated Eye Drive
Mfr # BULK-SCRW-10406
Zoro # G409265274
product price:Â $0.87
/ea
Sold in multiples of 750 for $652.50
Key Features
System of Measurement
Inch
Screw Size
1/4"-10
Drive
Eye
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BULK-SCRW-10406
Zoro #
G409265274
UPC #
-
Country of Origin
China
Dimensions
Screw Size
1/4"-10
Fastener Length
3 1/4 in
Details
System of Measurement
Inch
Drive
Eye
Material
Steel
Finish
Zinc Plated
Collated
Non-Collated
Thread Style
Partially Threaded
Item
Lag Screw
Interior/Exterior
Interior
Tip Type
Self-Drilling Point
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.