
Lag Screw, 3/8"-7, 1 1/2 in, Steel, Hot Dip Galvanized Indented Hex External Hex Drive
Mfr # BULK-SCRW-10215
Zoro # G609259301
product price:Â $3.65
/ea
Sold in multiples of 400 for $1,460.00
Key Features
External Hex Drive
System of Measurement
Inch
Screw Size
3/8"-7
Fastener Length
1 1/2 in
Material
Steel
Finish
Hot Dip Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-SCRW-10215
Zoro #
G609259301
UPC #
-
Country of Origin
China
Dimensions
Screw Size
3/8"-7
Fastener Length
1 1/2 in
Details
System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Hot Dip Galvanized
Collated
Non-Collated
Thread Style
Partially Threaded
Item
Lag Screw
Interior/Exterior
Interior/Exterior
Standards
ASME B18.2.1, IFI-111
Head Style
Indented Hex
Tip Type
Gimlet Point
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.