
Lag Screw, 3/8"-7, 3 1/2 in, Steel, Hot Dip Galvanized Hex External Hex Drive
Mfr # BULK-SCRW-10249
Zoro # G609259226
product price:Â $1.69
/ea
Sold in multiples of 150 for $253.50
Key Features
External Hex Drive
System of Measurement
Inch
Screw Size
3/8"-7
Fastener Length
3 1/2 in
Material
Steel
Finish
Hot Dip Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-SCRW-10249
Zoro #
G609259226
UPC #
-
Country of Origin
China
Dimensions
Screw Size
3/8"-7
Fastener Length
3 1/2 in
Details
System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Hot Dip Galvanized
Collated
Non-Collated
Thread Style
Partially Threaded
Item
Lag Screw
Interior/Exterior
Interior/Exterior
Standards
ASME B18.2.1
Tip Type
Gimlet Point
Head Style
Hex
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.