Shop USA INDUSTRIALS
See all product information
Create Account
Lag Screw, 5/16"-9, 2 in, Steel, Zinc Plated Indented Hex External Hex Drive
- Mfr # BULK-SCRW-10396
- Zoro # G509263132
product price:Â
$
1.59
/ea
Sold in multiples of 700 for $1,113.00
Key Features
External Hex Drive
System of Measurement
Inch
Screw Size
5/16"-9
Fastener Length
2 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-SCRW-10396
- Zoro #
- G509263132
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Inch
- Drive
- External Hex
- Material
- Steel
- Finish
- Zinc Plated
- Collated
- Non-Collated
- Thread Style
- Fully Threaded
- Item
- Lag Screw
- Interior/Exterior
- Interior
- Tip Type
- Tapered Point
- Head Style
- Indented Hex