Lag Screw, 5/16"-9, 2 in, Steel, Zinc Plated Indented Hex External Hex Drive

  • Mfr # BULK-SCRW-10402

  • Zoro # G309263189


product price:  $1.19
/ea
Sold in multiples of 700 for $833.00

Key Features

External Hex Drive
System of Measurement
Inch
Screw Size
5/16"-9
Fastener Length
2 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-SCRW-10402
Zoro #
G309263189
UPC #
-
Country of Origin
China

Dimensions

Screw Size
5/16"-9
Fastener Length
2 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Collated
Non-Collated
Thread Style
Fully Threaded
Item
Lag Screw
Interior/Exterior
Interior
Head Style
Indented Hex
Tip Type
Tapered Point

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.