Lag Screw, 5/8"-5, 10 in, Steel, Zinc Plated Hex External Hex Drive

  • Mfr # BULK-SCRW-10365

  • Zoro # G709263154


product price:  $13.75
/ea
Sold in multiples of 25 for $343.75

Key Features

External Hex Drive
System of Measurement
Inch
Screw Size
5/8"-5
Material
Steel
Finish
Zinc Plated
Collated
Non-Collated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-SCRW-10365
Zoro #
G709263154
UPC #
-
Country of Origin
China

Dimensions

Screw Size
5/8"-5
Fastener Length
10 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Collated
Non-Collated
Thread Style
Partially Threaded
Item
Lag Screw
Interior/Exterior
Interior
Standards
ASME B18.2.1
Head Style
Hex
Tip Type
Gimlet Point

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.