Lag Screw, 5/8"-5, 7 in, Steel, Hot Dip Galvanized Hex External Hex Drive

  • Mfr # BULK-SCRW-10282

  • Zoro # G309259342


product price:  $9.19
/ea
Sold in multiples of 35 for $321.65

Key Features

External Hex Drive
System of Measurement
Inch
Screw Size
5/8"-5
Material
Steel
Finish
Hot Dip Galvanized
Collated
Non-Collated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-SCRW-10282
Zoro #
G309259342
UPC #
-
Country of Origin
China

Dimensions

Screw Size
5/8"-5
Fastener Length
7 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Hot Dip Galvanized
Collated
Non-Collated
Thread Style
Partially Threaded
Item
Lag Screw
Interior/Exterior
Interior/Exterior
Standards
ASME B18.2.1
Head Style
Hex
Tip Type
Gimlet Point

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products