Zoro Homepage

LE Garolite Rod - 1/2" Diameter x 2 ft. Long

  • Mfr # BULK-CR-GLE-82

  • Zoro # G7871359


product price: $21.85
/ea
Sold in multiples of 5 for $109.25

Key Features

Color
Brown
Diameter
1/2"
Material
LE Garolite
Shape
Rod
Plastic Length
2 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CR-GLE-82
Zoro #
G7871359
UPC #
193005927769
Country of Origin
Unknown

Dimensions

Diameter
1/2"
Plastic Length
2 ft.
Diameter Tolerance
(-0.001" - +0.001")
Length Tolerance
Oversized

Details

Color
Brown
Material
LE Garolite
Shape
Rod
Standards
UL 94 HB
Hardness
Rockwell M100
Friction Coefficient
Not Rated
Temperature Range
250 Degrees F
Tensile Strength
13,000 psi
Impact Strength Rating
Poor
Density
0.048 lbs / cu. in.
Impact Strength
1.3 ft. - lbs./in.
Water Absorption Rating
Poor
Water Absorption
0.0125
Tensile Strength Rating
Excellent
Friction Rating
Not Rated

Description

LE Garolite Rod - 1/2" Diameter x 2 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.