Zoro Homepage

LE Garolite Rod - 1/8" Diameter x 2 ft. Long

  • Mfr # BULK-CR-GLE-77

  • Zoro # G7874789


product price: $8.55
/ea
Sold in multiples of 12 for $102.60

Key Features

Color
Brown
Diameter
1/8"
Material
LE Garolite
Shape
Rod
Plastic Length
2 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CR-GLE-77
Zoro #
G7874789
UPC #
193005927714
Country of Origin
Unknown

Dimensions

Diameter
1/8"
Plastic Length
2 ft.
Length Tolerance
Oversized
Diameter Tolerance
(-0.001" - +0.001")

Details

Color
Brown
Material
LE Garolite
Shape
Rod
Standards
UL 94 HB
Impact Strength
1.3 ft. - lbs./in.
Water Absorption
0.0125
Friction Rating
Not Rated
Impact Strength Rating
Poor
Water Absorption Rating
Poor
Tensile Strength
13,000 psi
Temperature Range
250 Degrees F
Density
0.048 lbs / cu. in.
Hardness
Rockwell M100
Tensile Strength Rating
Excellent
Friction Coefficient
Not Rated

Description

LE Garolite Rod - 1/8" Diameter x 2 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.