
LE Garolite Sheet - 1/16" Thick x 24" Wide x 24" Long
Mfr # BULK-CS-GLE-15
Zoro # G7867375
product price: $32.79
/eaSold in multiples of 3 for $98.37
Key Features
Color
Brown
Material
Garolite LE
Shape
Sheet
Plastic Width
24"
Plastic Length
24"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-CS-GLE-15
Zoro #
G7867375
UPC #
193005918941
Country of Origin
Unknown
Dimensions
Plastic Width
24"
Plastic Length
24"
Thickness
1/16"
Length Tolerance
(-0.25" - +0.25")
Width Tolerance
(-0.25" - +0.25")
Details
Color
Brown
Material
Garolite LE
Shape
Sheet
Backing Type
Plain
Standards
UL 94 HB
Temperature Range
250 Degrees F
Impact Strength
1.3 ft.-lbs./in.
Water Absorption
0.0125
Water Absorption Rating
Poor
Hardness
Rockwell M100
Tensile Strength Rating
Excellent
Tensile Strength
13,000 psi
Impact Strength Rating
Poor
Grade
Standard
Friction Rating
Not Rated
Thickness Tolerance
(-0.006" - +0.006")
Friction Coefficient
Not Rated
Density
0.048 lbs / cu. in.
Clarity
Opaque
Description
LE Garolite Sheet - 1/16" Thick x 24" Wide x 24" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.